- A-Series Male Rod End
- 7/16-20 Left Hand Male to Right Hand Male Thread
- w/ Zerk Fitting
description
- Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
| Housing Width | 1 1/8 in |
| Housing Material | Steel |
| Alinabal Part No. | 30098500 |
| Head Diameter | 5/8 in |
| Lube Fitting | Zerk |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Right / Left Hand | Left Hand |
| Thread Size | 7/16 |
| Ball Flat Dia. | 0.578 in |
| Thread Length Tolerance | +/- 0.060 |
| Stud Type | Integral Ball Stud |
| Threads per Inch | 20 |
| Lubrication | Relubricatable |
| Ball Stud Material | Steel-One Piece Stud |
| Ball Dia. | 0.806 in |
| Misalignment Range | ±25° |
| Thread Type | UNF |
| Stud Length End to Center | 1.968 in |
| Static Load Rating [Max] | 1800 lbf |
| Race Material | None - Metal on Metal |
| Stud Length to Nut | 1.125 in |
| Bearing Type | Plain Bearing |
| Grade | Standard |
| Housing Width Tolerance | +/- 0.010 |
| Weight | 0.25 LB |

