- 3/8" ID x 13/16" OD x 0.406" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 0.8125 in |
| Inner Ring Width | 0.406 in |
| Insert Material | N/A |
| Self-Lubricating | Yes |
| Outer Race Material | 52100 Steel |
| Static Load Rating [Max] | 13700 lbf |
| Spherical Diameter | 0.718 in |
| Outer Ring Width | 5/16 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Enclosure | Unsealed |
| I.D. | 3/8 in |
| Weight | 0.05 LB |

