- 7/8" ID x 1 7/16" OD x 0.765" Inner Ring Width
- 0.656" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 7/8 in |
| Spherical Diameter | 1.28 in |
| Enclosure | Unsealed |
| Outer Race Material | High Carbon Steel, Hardened & Chromium Plated for Corrosion Resistance |
| Static Load Rating [Max] | 67000 lbf |
| Self-Lubricating | Yes |
| Inner Ring Width | 0.765 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Insert Material | N/A |
| Outer Ring Width | 0.656 in |
| O.D. | 1.4375 in |
| Weight | 0.25 LB |

