- 5/8" ID x 1 1/16" OD x 0.547" Inner Ring Width
- 15/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 5/8 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Outer Ring Width | 15/32 in |
| Insert Material | N/A |
| Spherical Diameter | 0.958 in |
| Static Load Rating [Max] | 34200 lbf |
| Enclosure | Unsealed |
| Inner Ring Width | 0.547 in |
| Self-Lubricating | Yes |
| Outer Race Material | High Carbon Steel, Hardened & Chromium Plated for Corrosion Resistance |
| O.D. | 1.0625 in |
| Weight | 0.13 LB |

