- 3/4" ID x 1 1/4" OD x 0.656" Inner Ring Width
- 9/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | High Carbon Steel, Hardened & Chromium Plated for Corrosion Resistance |
| I.D. | 3/4 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 49200 lbf |
| O.D. | 1.25 in |
| Outer Ring Width | 9/16 in |
| Insert Material | N/A |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Self-Lubricating | Yes |
| Spherical Diameter | 1.12 in |
| Inner Ring Width | 0.656 in |
| Weight | 0.2 LB |

