- Male Rod End
- Commercial Grade
- 5/16" Bore, 5/16-24 Right Hand Thread
- Non-Relubricatable
| Thread Size | 5/16 |
| Grade | Commercial |
| Lubrication | Non-Relubricatable |
| Liner | N/A |
| Static Load Rating [Max] | 2300 lbf |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Ball Dia. | 0.618 in |
| Threads per Inch | 24 |
| Head Diameter | 0.305 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Housing Width | 1.015 in |
| Ball Flat Dia. | 0.438 in |
| Bore Size | 0.313 in - 5/16 in |
| Length Through Bore | 0.4375 in |
| Outer Race Material | N/A |
| Weight | 0.07 LB |

