- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Static Load Rating [Max] | 5620 lbf |
| Ball Material | Sintered Bronze, Oil Impregnated |
| Insert Material | NYLOY® |
| Spherical Diameter | 1.183 in |
| O.D. | 1.4375 in |
| Outer Ring Width | 19/32 in |
| Inner Ring Width | 3/4 in |
| I.D. | 3/4 in |
| Outer Race Material | 52100 Steel |
| Self-Lubricating | Yes |
| Weight | 0.25 LB |

