- 3/16" ID x 9/16" OD x 0.281" Inner Ring Width
- 0.218" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Sintered Bronze, Oil Impregnated |
| Enclosure | Unsealed |
| Outer Ring Width | 0.218 in |
| Inner Ring Width | 0.281 in |
| Static Load Rating [Max] | 530 lbf |
| Outer Race Material | 52100 Steel |
| Self-Lubricating | Yes |
| O.D. | 0.5625 in |
| Insert Material | NYLOY® |
| Spherical Diameter | 0.4 in |
| I.D. | 3/16 in |
| Weight | 0.03 LB |

