- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Inner Ring Width | 5/8 in |
| Insert Material | NYLOY® |
| Outer Ring Width | 1/2 in |
| I.D. | 5/8 in |
| O.D. | 1.1875 in |
| Ball Material | Sintered Bronze, Oil Impregnated |
| Static Load Rating [Max] | 3900 lbf |
| Enclosure | Unsealed |
| Self-Lubricating | Yes |
| Spherical Diameter | 0.965 in |
| Weight | 0.25 LB |

