- Female Rod End
- Standard Grade
- 1/4" Bore, 1/4-28 Right Hand Thread
- Self-Lubricating
| Length Through Bore | 0.375 in |
| Outer Race Material | NYLOY® |
| Static Load Rating [Max] | 1650 lbf |
| Thread Type | UNF |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Misalignment Range | ±14° |
| Housing Width | 3/4 in |
| Ball Flat Dia. | 1/4 in |
| Thread Size | 1/4 |
| Lubrication | Self-Lubricating |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bore Size | 0.250 in - 1/4 in |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Sintered Bronze |
| Ball Dia. | 0.51 in |
| Grade | Standard |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Head Diameter | 0.281 in |
| Right / Left Hand | Right Hand |
| Weight | 0.04 LB |

