- Female Rod End
- Standard Grade
- 7/16" Bore, 7/16-20 Right Hand Thread
- Non-Relubricatable
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Misalignment Range | ±12° |
| Liner | N/A |
| Bearing Type | Plain Bearing |
| Outer Race Material | NYLOY® |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Flat Dia. | 7/16 in |
| Lubrication | Non-Relubricatable |
| Static Load Rating [Max] | 3800 lbf |
| Head Diameter | 0.437 in |
| Threads per Inch | 20 |
| Housing Width | 1 1/8 in |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.438 in - 7/16 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Length Through Bore | 0.5625 in |
| Ball Dia. | 0.806 in |
| Grade | Standard |
| Thread Size | 7/16 |
| Weight | 0.15 LB |

