- Female Rod End
- Standard Grade
- 0.190" Bore, 10-32 Left Hand Thread
- Regreasable
| Lubrication | Relubricatable |
| Ball Material | Mild Steel Case Hardened Plated |
| Static Load Rating [Max] | 1200 lbf |
| Bore Size | 0.188 in - 3/16 in |
| Ball Dia. | 0.43 in |
| Right / Left Hand | Left Hand |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Plain Bearing |
| Thread Size | #10 |
| Housing Width | 5/8 in |
| Outer Race Material | NYLOY® |
| Head Diameter | 1/4 in |
| Thread Pitch | N/A |
| Length Through Bore | 0.3125 in |
| Ball Flat Dia. | 0.19 in |
| Misalignment Range | ±12° |
| Grade | Standard |
| Threads per Inch | 32 |
| Thread Type | UNF |
| Liner | N/A |
| Weight | 0.02 LB |

