- Female Rod End
- Standard Grade
- 1/2" Bore, 1/2-20 Left Hand Thread
- Regreasable
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Liner | N/A |
| Bearing Type | Plain Bearing |
| Threads per Inch | 20 |
| Ball Dia. | 0.931 in |
| Bore Size | 0.500 in - 1/2 in |
| Thread Size | 1/2 |
| Misalignment Range | ±10° |
| Static Load Rating [Max] | 6400 lbf |
| Housing Width | 1.312 in |
| Head Diameter | 1/2 in |
| Grade | Standard |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Length Through Bore | 0.625 in |
| Ball Material | Mild Steel Case Hardened Plated |
| Ball Flat Dia. | 0.69 in |
| Outer Race Material | NYLOY® |
| Right / Left Hand | Left Hand |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Weight | 0.23 LB |

