- Standard Rod End
- 5/16-24 Right Hand Female to Right Hand Male Thread
- Self-Lubricating
| Lube Fitting | w/o Lube Fitting |
| Grade | Standard |
| Misalignment Range | 50° |
| Housing Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Threads per Inch | 24 |
| Thread Type | UNF |
| Thread Size | 5/16 |
| Stud Type | Integral Ball Stud |
| Insert Material | NYLOY® |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Lubrication | Self-Lubricating |
| Weight | 0.07 LB |

