- Standard Rod End
- 3/8-24 Left Hand Female to Right Hand Male Thread
- Self-Lubricating
- High Tensile Steel Stud
| Grade | Standard |
| Misalignment Range | 50° |
| Threads per Inch | 24 |
| Stud Type | High Tensile Steel Stud |
| Lubrication | Self-Lubricating |
| Right / Left Hand | Left Hand Female to Right Hand Male |
| Thread Size | 3/8 |
| Ball Material | Case Hardened Low Carbon Steel, Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | NYLOY® |
| Housing Material | Low Carbon Steel, Plated for Corrosion Resistance |
| Thread Type | UNF |
| Weight | 0.26 LB |

