Skip to content Skip to navigation menu
P-Series Male Rod End

PML-4-G

P-Series Male Rod End
Item #100740451
  • Male Rod End
  • Standard Grade
  • 1/4" Bore, 1/4-28 Left Hand Thread
  • Non-Relubricatable
P-Series Male Rod End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Rod End
  • Standard Grade
  • 1/4" Bore, 1/4-28 Left Hand Thread
  • Non-Relubricatable
Outer Race Material NYLOY®
Length Through Bore 0.375 in
Lube Fitting w/o Lube Fitting
Thread Size 1/4
Housing Width 3/4 in
Ball Flat Dia. 1/4 in
Head Diameter 0.281 in
Housing Material Low Carbon Steel Plated for Corrosion Resistance
Lubrication Non-Relubricatable
Bearing Type Plain Bearing
Liner N/A
Right / Left Hand Left Hand
Misalignment Range ±14°
Static Load Rating [Max] 1600 lbf
Bore Size 0.250 in - 1/4 in
Ball Dia. 0.51 in
Ball Material Case Hardened Steel Plated for Corrosion Resistance
Threads per Inch 28
Thread Pitch N/A
Grade Standard
Thread Type UNF
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison