- Male Rod End
- Standard Grade
- 3/8" Bore, 3/8-24 Left Hand Thread
- Non-Relubricatable
| Lubrication | Non-Relubricatable |
| Head Diameter | 0.406 in |
| Ball Flat Dia. | 3/8 in |
| Bearing Type | Plain Bearing |
| Thread Size | 3/8 |
| Liner | N/A |
| Housing Width | 1 in |
| Thread Pitch | N/A |
| Outer Race Material | NYLOY® |
| Misalignment Range | ±11° |
| Length Through Bore | 0.5 in |
| Static Load Rating [Max] | 3200 lbf |
| Bore Size | 0.375 in - 3/8 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Grade | Standard |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Thread Type | UNF |
| Ball Dia. | 0.713 in |
| Threads per Inch | 24 |
| Right / Left Hand | Left Hand |
| Weight | 0.11 LB |

