- Female Rod End
- High Performance Grade
- 5/8" Bore, 5/8-18 Left Hand Thread
- Self-Lubricating
| Right / Left Hand | Left Hand |
| Ball Material | Mild Steel Case Hardened Plated |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Threads per Inch | 18 |
| Length Through Bore | 0.75 in |
| Lubrication | Self-Lubricating |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Ball Flat Dia. | 5/8 in |
| Thread Size | 5/8 |
| Liner | N/A |
| Outer Race Material | Carbon Fiber |
| Bore Size | 0.625 in - 5/8 in |
| Thread Pitch | N/A |
| Ball Dia. | 1.098 in |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 0.52 in |
| Static Load Rating [Max] | 7100 lbf |
| Grade | High Performance |
| Housing Width | 1 1/2 in |
| Weight | 0.376 LB |

