| Lubrication | Self-Lubricating |
| Outer Race Material | Carbon Fiber |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Grade | High Performance |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Weight | 0.354 LB |

