- Male Rod End
- High Performance Grade
- 3/4" Bore, 3/4-16 Left Hand Thread
- Self-Lubricating
| Thread Size | 3/4 |
| Static Load Rating [Max] | 8800 lbf |
| Liner | N/A |
| Length Through Bore | 0.875 in |
| Thread Type | UNF |
| Ball Dia. | 1.336 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Right / Left Hand | Left Hand |
| Grade | High Performance |
| Lubrication | Self-Lubricating |
| Bore Size | 0.750 in - 3/4 in |
| Head Diameter | 0.635 in |
| Outer Race Material | Carbon Fiber |
| Housing Width | 1 3/4 in |
| Bearing Type | Plain Bearing |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Threads per Inch | 16 |
| Lube Fitting | w/o Lube Fitting |
| Ball Flat Dia. | 3/4 in |
| Weight | 0.556 LB |

