- Female Rod End
- High Performance Grade
- 5/16" Bore, 5/16-24 Right Hand Thread
- Self-Lubricating
| Threads per Inch | 24 |
| Ball Dia. | 0.618 in |
| Grade | High Performance |
| Ball Material | Mild Steel Case Hardened Plated |
| Ball Flat Dia. | 5/16 in |
| Housing Width | 7/8 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Static Load Rating [Max] | 2800 lbf |
| Liner | N/A |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Outer Race Material | Carbon Fiber |
| Thread Size | 5/16 |
| Right / Left Hand | Right Hand |
| Lubrication | Self-Lubricating |
| Head Diameter | 0.304 in |
| Bore Size | 0.313 in - 5/16 in |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 0.4375 in |
| Weight | 0.07 LB |

