- Male Rod End
- Standard Grade
- 1" Bore, 1 1/4-12 Right Hand Thread
- Non-Relubricatable
| Thread Size | 1 1/4 |
| Thread Pitch | N/A |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Housing Width | 2 3/4 in |
| Threads per Inch | 12 |
| Ball Dia. | 1 7/8 in |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNEF |
| Bearing Type | Plain Bearing |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.375 in |
| Misalignment Range | ±14° |
| Outer Race Material | Low Carbon Steel |
| Grade | Standard |
| Liner | N/A |
| Head Diameter | 1 in |
| Bore Size | 1.000 in - 1 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Ball Flat Dia. | 1.269 in |
| Weight | 1.25 LB |

