- 5/16" ID x 7/8" OD x 7/16" Inner Ring Width
- 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Static Load Rating [Max] | 3900 lbf |
| Spherical Diameter | 0.618 in |
| O.D. | 0.875 in |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| I.D. | 5/16 in |
| Enclosure | Unsealed |
| Outer Ring Width | 5/16 in |
| Inner Ring Width | 7/16 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Self-Lubricating | No |
| Weight | 0.25 LB |

