- 3/8" ID x 1" OD x 1/2" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Inner Ring Width | 1/2 in |
| Spherical Diameter | 0.713 in |
| I.D. | 3/8 in |
| Static Load Rating [Max] | 5400 lbf |
| Self-Lubricating | No |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| O.D. | 1 in |
| Enclosure | Unsealed |
| Outer Ring Width | 3/8 in |
| Weight | 0.08 LB |

