- 7/16" ID x 1 3/16" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 7/16 in |
| Spherical Diameter | 0.806 in |
| Enclosure | Unsealed |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Self-Lubricating | No |
| O.D. | 1.1875 in |
| I.D. | 7/16 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Inner Ring Width | 9/16 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Static Load Rating [Max] | 7100 lbf |
| Weight | 0.12 LB |

