- 1/2" ID x 1 5/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Spherical Diameter | 0.931 in |
| I.D. | 1/2 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| O.D. | 1.3125 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Inner Ring Width | 5/8 in |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Outer Ring Width | 1/2 in |
| Static Load Rating [Max] | 9300 lbf |
| Enclosure | Unsealed |
| Weight | 0.29 LB |

