- 5/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 1.178 in |
| I.D. | 5/8 in |
| Inner Ring Width | 7/8 in |
| O.D. | 1.5625 in |
| Outer Ring Width | 11/16 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Enclosure | Unsealed |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Static Load Rating [Max] | 16300 lbf |
| Self-Lubricating | No |
| Weight | 0.13 LB |

