- 5/8" ID x 1 1/2" OD x 3/4" Inner Ring Width
- 9/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 3/4 in |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Spherical Diameter | 1.097 in |
| Outer Ring Width | 9/16 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Static Load Rating [Max] | 12400 lbf |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| O.D. | 1.5 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| I.D. | 5/8 in |
| Weight | 0.13 LB |

