- 3/16" ID x 5/8" OD x 0.281" Inner Ring Width
- 3/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| O.D. | 0.625 in |
| Static Load Rating [Max] | 1520 lbf |
| Spherical Diameter | 0.4 in |
| Inner Ring Width | 0.281 in |
| Outer Ring Width | 3/16 in |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| I.D. | 3/16 in |
| Self-Lubricating | No |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Weight | 0.03 LB |

