- 1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width
- 17/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 17/32 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Static Load Rating [Max] | 9900 lbf |
| Inner Ring Width | 11/16 in |
| Spherical Diameter | 0.931 in |
| Ball Material | Low Carbon Steel - Case Hardened - Plated for Corrosion Resistance and Wear |
| Insert Material | Sintered Bronze, Oil-Impregnated |
| I.D. | 1/2 in |
| O.D. | 1.3125 in |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Weight | 0.08 LB |

