- V-Series Female Rod End
- 7/16" Bore
- 7/16-20 Right Hand Thread
- w/Zerk Fitting
description
- V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.
| Thread Type | UNF |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Ball Flat Dia. | 0.578 in |
| Lubrication | Self-Lubricating |
| Housing Width Tolerance | +/- 0.010 |
| Alinabal Part No. | 36009000 |
| Thread Length Tolerance | +/- 0.060 |
| Ball Dia. | 0.806 in |
| Race Material | Sintered Bronze |
| Base Dia. | 5/8 in |
| Grade | Maintenance Free |
| Misalignment Range | ±12° |
| Static Load Rating [Max] | 5350 lbf |
| Length Through Bore | 0.562 in |
| Lube Fitting | Zerk |
| Ball Material | Steel-Case Hardened |
| Bearing Type | Plain Bearing |
| Housing Width | 1 1/8 in |
| Length Through Bore Tolerance | +/- 0.005 |
| Right / Left Hand | Right Hand |
| Head Diameter | 0.437 in |
| Bore Size Tolerance | +0.0025 / -0.0005 |
| Housing Material | Steel |
| Bore Size | 0.438 in - 7/16 in |
| Across Wrench Flats | 3/4 in |
| Thread Size | 7/16 |
| Threads per Inch | 20 |
| Weight | 0.17 LB |

