- V-Series Female Rod End
- 5/16" Bore
- 5/16-24 Left Hand Thread
description
- V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.
| Ball Flat Dia. | 0.438 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Housing Width | 7/8 in |
| Misalignment Range | ±11° |
| Bearing Type | Plain Bearing |
| Lube Fitting | None |
| Lubrication | Self-Lubricating |
| Housing Material | Steel |
| Bore Size Tolerance | +0.0025 / -0.0005 |
| Ball Dia. | 0.618 in |
| Length Through Bore Tolerance | +/- 0.005 |
| Thread Type | UNF |
| Thread Length Tolerance | +/- 0.060 |
| Thread Size | 5/16 |
| Alinabal Part No. | 36042000 |
| Across Wrench Flats | 1/2 in |
| Grade | Maintenance Free |
| Bore Size | 0.313 in - 5/16 in |
| Head Diameter | 0.344 in |
| Ball Material | Steel-Case Hardened |
| Length Through Bore | 0.437 in |
| Static Load Rating [Max] | 2900 lbf |
| Base Dia. | 0.437 in |
| Threads per Inch | 24 |
| Right / Left Hand | Left Hand |
| Race Material | Sintered Bronze |
| Housing Width Tolerance | +/- 0.010 |
| Weight | 0.08 LB |

