- V-Series Female Rod End
- 5/16-24 Right Hand Female Thread to Right Hand Male Thread
- Steel-One Piece Stud
- w/Zerk Fitting
description
- V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.
| Stud Length to Nut | 0.687 in |
| Housing Material | Steel |
| Base Dia. | 0.437 in |
| Lube Fitting | Zerk |
| Housing Width Tolerance | +/- 0.010 |
| Static Load Rating [Max] | 1050 lbf |
| Head Diameter | 0.438 in |
| Right / Left Hand | Right Hand |
| Race Material | Sintered Bronze |
| Stud Length End to Center | 1.234 in |
| Ball Flat Dia. | 0.438 in |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Thread Size | 5/16 |
| Alinabal Part No. | 36090000 |
| Threads per Inch | 24 |
| Ball Stud Material | Steel-One Piece Stud |
| Stud Type | Integral Ball Stud |
| Thread Length Tolerance | +/- 0.060 |
| Ball Dia. | 0.618 in |
| Across Wrench Flats | 1/2 in |
| Grade | Maintenance Free |
| Thread Type | UNF |
| Housing Width | 7/8 in |
| Lubrication | Self-Lubricating |
| Misalignment Range | ±25° |
| Weight | 0.12 LB |

