- V-Series Male Rod End
- 1/2-20 Left Hand Male to Right Hand Male Thread
- w/ Zerk Fitting
description
- V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.
| Grade | Maintenance Free |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Ball Stud Material | High-Tensile Swedged Stud |
| Head Diameter | 5/8 in |
| Static Load Rating [Max] | 3100 lbf |
| Stud Length End to Center | 2 in |
| Misalignment Range | ±25° |
| Thread Length Tolerance | +/- 0.060 |
| Housing Width | 1.312 in |
| Lube Fitting | Zerk |
| Right / Left Hand | Left Hand |
| Thread Size | 1/2 |
| Alinabal Part No. | 36474000 |
| Housing Material | Steel |
| Housing Width Tolerance | +/- 0.010 |
| Stud Length to Nut | 1.125 in |
| Stud Type | Hi-Tensile Steel Stud |
| Lubrication | Self-Lubricating |
| Bearing Type | Plain Bearing |
| Ball Dia. | 0.931 in |
| Race Material | Sintered Bronze |
| Ball Flat Dia. | 0.69 in |
| Weight | 0.636 LB |

