- Female Rod End
- Precision Grade
- 1/2" Bore, 1/2-20 Left Hand Thread
- Non-Relubricatable
| Outer Race Material | Sintered Bronze |
| Bore Size | 0.500 in - 1/2 in |
| Thread Pitch | N/A |
| Ball Flat Dia. | 0.69 in |
| Grade | Precision |
| Static Load Rating [Max] | 8400 lbf |
| Ball Dia. | 0.931 in |
| Ball Material | Mild Steel Case Hardened Plated |
| Bearing Type | Plain Bearing |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Length Through Bore | 0.625 in |
| Head Diameter | 1/2 in |
| Threads per Inch | 20 |
| Housing Width | 1.312 in |
| Misalignment Range | ±10° |
| Right / Left Hand | Left Hand |
| Lubrication | Non-Relubricatable |
| Liner | N/A |
| Thread Size | 1/2 |
| Weight | 0.27 LB |

