| Lube Fitting | w/o Lube Fitting |
| Grade | Precision |
| Outer Race Material | Sintered Bronze |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Liner | N/A |
| Weight | 0.034 LB |

