| Thread Type | UNF |
| Thread Pitch | N/A |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Grade | Precision |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Outer Race Material | Sintered Bronze |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Liner | N/A |
| Weight | 0.258 LB |

