- Contains 760 non-abrasive, low-lint tissues & 8 oz anti-static, anti-fog, non-silicone lens cleaner
description
- Dimensions: 3 1/4" L x 4 3/4" W x 12" H
features
- Soft, nonabrasive, low lint 3" x 8" tissues
- 8 oz antistatic, antifog, nonsilicone cleaning liquid
- Disposable plastic container
- May be wall-mounted with either double-sided tape (included) or mounting holes
| Cleaner Size | 8 oz |
| No. of Wipes | 760 |
| Dimensions | 3 1/4 in x 4 3/4 in x 12 in |
| Weight | 0.0 LB |

