- Contains 600 non-abrasive, low-lint 3" x 8" tissues & 8 oz anti-static, anti-fog, non-silicone lens cleaner
description
- Dimensions: 3" L x 12 1/2" W x 6 3/4" H
applications
- Removes dirt and oil from glasses and lenses
features
- Heavy-duty
- Soft, nonabrasive, low lint 3" x 8" tissues
- 8 oz antistatic, antifog, nonsilicone cleaning liquid
- Recyclable cardboard dispenser
- May be wall-mounted or used as a tabletop dispenser
| Dimensions | 3 in x 12 1/2 in x 6 3/4 in |
| Cleaner Size | 8 oz |
| No. of Wipes | 600 |
| Weight | 2.0 LB |
| EAN or UPC | 741851035512 |

