- Contains 1,200 non-abrasive, low-lint 3" x 8" tissues & 16 oz anti-static, anti-fog, non-silicone lens cleaner
description
- Dimensions: 3" L x 12" W x 10 1/2" H
features
- Heavy-duty
- 16 oz antistatic, antifog, nonsilicone lens cleaner dispenser
- 1,200 nonabrasive, low lint 3" x 8" tissues
- Recyclable cardboard dispenser
- May be wall-mounted or used as a tabletop dispenser
| No. of Wipes | 1200 |
| Cleaner Size | 16 oz |
| Dimensions | 3 in x 12 in x 10 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 741851849218 |

