Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Spray Sock

037-1410

Spray Sock
Item #101904062
  • Stretch Knit
  • One Size Fits All
  • Case of 144
Spray Sock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stretch Knit
  • One Size Fits All
  • Case of 144

description

  • Spray Sock fits over the head and can be worn with goggles, half mask, or full mask respirators.

features

  • Provides comfortable protection against overspray and other particulates
  • Stretch knit material is breathable and cool to wear
  • One size fits all
Style No. N/A
Accessory Type Spray Sock
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison