- Flexrist®
- Size Group: Regular
- Black
| Color | Black |
| Type | Ambidextrous Wrist Support |
| Size Group | Regular |
| Material | Neoprene |
| Weight | 0.15 LB |
| Color | Black |
| Type | Ambidextrous Wrist Support |
| Size Group | Regular |
| Material | Neoprene |
| Weight | 0.15 LB |