- Flexrist®
- Size Group: X-Large
- Black
| Material | Neoprene |
| Color | Black |
| Size Group | X-Large |
| Type | Ambidextrous Wrist Support |
| Weight | 0.19 LB |
| Material | Neoprene |
| Color | Black |
| Size Group | X-Large |
| Type | Ambidextrous Wrist Support |
| Weight | 0.19 LB |