- Rist Rite®
- Size Group: Medium
- Black
| Color | Black |
| Material | Neoprene w/ Cordura Nylon |
| Type | Right Wrist Support |
| Size Group | Medium |
| Weight | 10.0 LB |
| Color | Black |
| Material | Neoprene w/ Cordura Nylon |
| Type | Right Wrist Support |
| Size Group | Medium |
| Weight | 10.0 LB |