- Maxback® Back Support
- Two Part Closure
- Small
| Length | 26 in |
| Type | Back Supporting Bodybelt |
| Style | Weightlifting |
| Fastening Method | Two Part Closure |
| Color | Black, Silver |
| Size Group | Small |
| Weight | 0.67 LB |
| Length | 26 in |
| Type | Back Supporting Bodybelt |
| Style | Weightlifting |
| Fastening Method | Two Part Closure |
| Color | Black, Silver |
| Size Group | Small |
| Weight | 0.67 LB |