- Maxback® Back Support
- Two Part Closure
- Medium
| Size Group | Medium |
| Color | Black, Silver |
| Type | Back Supporting Bodybelt |
| Style | Weightlifting |
| Length | 36 in |
| Fastening Method | Two Part Closure |
| Weight | 0.8 LB |
| Size Group | Medium |
| Color | Black, Silver |
| Type | Back Supporting Bodybelt |
| Style | Weightlifting |
| Length | 36 in |
| Fastening Method | Two Part Closure |
| Weight | 0.8 LB |