- Maxback® Back Support
- Two Part Closure
- Large
| Type | Back Supporting Bodybelt |
| Fastening Method | Two Part Closure |
| Style | Weightlifting |
| Size Group | Large |
| Color | Black, Silver |
| Length | 48 in |
| Weight | 0.84 LB |
| Type | Back Supporting Bodybelt |
| Fastening Method | Two Part Closure |
| Style | Weightlifting |
| Size Group | Large |
| Color | Black, Silver |
| Length | 48 in |
| Weight | 0.84 LB |