- Maxback® Back Support
- Two Part Closure
- X-Large
| Style | Weightlifting |
| Size Group | X-Large |
| Color | Black, Silver |
| Length | 58 in |
| Fastening Method | Two Part Closure |
| Type | Back Supporting Bodybelt |
| Weight | 0.89 LB |
| Style | Weightlifting |
| Size Group | X-Large |
| Color | Black, Silver |
| Length | 58 in |
| Fastening Method | Two Part Closure |
| Type | Back Supporting Bodybelt |
| Weight | 0.89 LB |