- Bodybelt
- Two Part Closure
- Small
| Size Group | Small |
| Fastening Method | Two Part Closure |
| Type | Back Supporting Bodybelt |
| Width | 9 in |
| Color | Black |
| Style | Medical |
| Length | 26 in |
| Weight | 0.6 LB |
| Size Group | Small |
| Fastening Method | Two Part Closure |
| Type | Back Supporting Bodybelt |
| Width | 9 in |
| Color | Black |
| Style | Medical |
| Length | 26 in |
| Weight | 0.6 LB |