- Bodybelt
- Two Part Closure
- Medium
| Fastening Method | Two Part Closure |
| Color | Black |
| Length | 36 in |
| Width | 9 in |
| Style | Medical |
| Size Group | Medium |
| Type | Back Supporting Bodybelt |
| Weight | 0.68 LB |
| Fastening Method | Two Part Closure |
| Color | Black |
| Length | 36 in |
| Width | 9 in |
| Style | Medical |
| Size Group | Medium |
| Type | Back Supporting Bodybelt |
| Weight | 0.68 LB |